4/0 AWG THHN Stranded Copper, Green, Cut to Length

Item #: 1259526
Cat #: THHN4/0STRGRN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, THHN, Stranded Copper, 600V, Green, Cut to Length

Overview

4/0 AWG, THHN, Stranded Copper, 600V, Green, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN4/0STRGRN-CUT

Specifications

Color: Green
Jacket: PVC
Material: Copper
Gauge: 4/0
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: PVC
Gauge: 4/0
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)