1-1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, Cut to Length
Item #:
1259565
Cat #:
UA150GRY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, Cut to Length, Integral Bonding Strip
Overview
1-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, Cut to Length, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA150GRY-CUT
Specifications
Diameter: | 1 1/2 in |
Jacket: | PVC |
Color: | Gray |
Length: | Cut to Length |
Material: | Steel |
Type: | Type UA |
Diameter: | 1 1/2 in |
Color: | Gray |
Material: | Steel |
Jacket: | PVC |
Length: | Cut to Length |
Type: | Type UA |
Customer Reviews
No reviews for this product
(0)