2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, Cut to Length

Item #: 1259566

Cat #: UA200GRY-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, Cut to Length

Overview

2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, Cut to Length

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: UA200GRY-CUT

Specifications

Jacket: PVC
Color: Gray
Length: Cut to Length
Material: Steel
Diameter: 2 in
Type: Type UA
Jacket: PVC
Length: Cut to Length
Diameter: 2 in
Color: Gray
Material: Steel
Type: Type UA