3" Liquidtight Steel Flex, UL Listed, Type UA, Gray, Cut to Length

Item #: 1259568
Cat #: UA300GRY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, Cut to Length

Overview

3 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, Cut to Length
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA300GRY-CUT

Specifications

Diameter: 3 in
Jacket: PVC
Color: Gray
Length: Cut to Length
Material: Steel
Type: Type UA
Diameter: 3 in
Color: Gray
Material: Steel
Jacket: PVC
Length: Cut to Length
Type: Type UA

Customer Reviews

No reviews for this product
(0)