3-1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, Cut to Length
Item #:
1259569
Cat #:
UA350GRY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, Cut to Length
Overview
3-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, Cut to Length
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA350GRY-CUT
Specifications
Jacket: | PVC |
Color: | Gray |
Length: | Cut to Length |
Diameter: | 3 1/2 in |
Material: | Steel |
Type: | Type UA |
Jacket: | PVC |
Length: | Cut to Length |
Material: | Steel |
Color: | Gray |
Diameter: | 3 1/2 in |
Type: | Type UA |
Customer Reviews
No reviews for this product
(0)