![3/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, Cut to Length 3/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, Cut to Length](https://rexel-cdn.com/products/typeua-piece.jpg?i=A55C7C4D-5FDA-4D3A-9122-6B6A9CE1DA77&f=420)
3/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, Cut to Length
Item #:
1259571
Cat #:
UA075GRY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, Cut to Length, Integral Bonding Strip
Overview
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, Cut to Length, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA075GRY-CUT
Specifications
Diameter: | 3/4 in |
Jacket: | PVC |
Color: | Gray |
Length: | Cut to Length |
Material: | Steel |
Type: | Type UA |
Diameter: | 3/4 in |
Color: | Gray |
Material: | Steel |
Jacket: | PVC |
Length: | Cut to Length |
Type: | Type UA |
Customer Reviews
No reviews for this product
(0)