3" Liquidtight Steel Flex, Type EF, Gray, Cut to Length

Item #: 1259576

Cat #: EF300GRY-CUT

UPC:

to view pricing and more.
Documents & Guides
3 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, General Construction Grade, No Bonding Wire, Cut to Length

Overview

3 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, General Construction Grade, No Bonding Wire, Cut to Length

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: EF300GRY-CUT

Specifications

Diameter: 3 in
Jacket: PVC
Color: Gray
Length: Cut to Length
Material: Steel
Package Type: Reel
Type: EF - Extra Flexible
Diameter: 3 in
Color: Gray
Material: Steel
Type: EF - Extra Flexible
Jacket: PVC
Length: Cut to Length
Package Type: Reel