This product has been discontinued.

Chandelier, 6 Light, 100W, Espresso
Item #: 125959
Cat #: P4202-84
UPC: 785247119516
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 6 Light, 100W, EspressoChandelier, Le Jardin, Size: 32x28", 100W, 120V, 6 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Expresso.
Overview
Chandelier, 6 Light, 100W, EspressoChandelier, Le Jardin, Size: 32x28", 100W, 120V, 6 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Expresso.
Also known as: 785247119516, P4202-84
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 28 in |
| Type: | Chandelier |
| Color: | Espresso |
| Base: | Medium Screw (E26) |
| Diameter: | 28 in |
| Color: | Espresso |
| Wattage: | 100 |
| Type: | Chandelier |