12/2 w/Ground, MC, Aluminum Armor, Solid, Cut to Length

Item #: 1259724

Cat #: MCAL122SOLWG-CUT

UPC:

to view pricing and more.
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"

MC is short for “metal-clad,” and this type of cable is sheathed with a metallic coating. MC cable is defined as an assembly of one or more insulated circuits, often enclosed with an armor of metal tape or a metallic sheath. The most popular MC cables today feature aluminum interlocked armor.

Also known as: MCAL122SOLWG-CUT

Specifications

Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Black/White
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 12 AWG
Color: Black/White
Length: Cut to Length
Stranding: Solid