REXEL logo

NM-B - 8/3 Stranded Copper, Cut to Length

Item #: 1259736
Cat #: RMX83WG-CUT
UPC:
Sign In or Register to view pricing and more.
(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, Cut to Length, Non-Metallic Sheathed Cable

Product Overview

(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, Cut to Length, Non-Metallic Sheathed Cable
Also known as: RMX83WG-CUT
Frequently Bought Together (50)
Multiple
RMX103WG-CUT 10/3 NM-B Solid Copper Orange, Cut to Length
Multiple
RMX102WG-CUT NM-B - 10/2 Solid Copper Orange, Cut to Length
Multiple
RMX82WG-CUT NM-B - 8/2 Stranded Copper, Cut to Length
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
RMX62WG-CUT NM-B - 6/2 Stranded Copper, Cut to Length
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Leviton
80501-W Toggle Wallplate, 1-Gang, Thermoset, White, Midway
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Multiple
XHHW4/0STRBLK-CU 4/0 AWG XHHW-2 Stranded Aluminum Black, Cut to Length
Multiple
200MA 2" PVC Male Terminal Adapter.
Hubbell-Raco
293 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Multiple
RMX102WG1000RL NM-B - 10/2 Solid Copper Orange 1000'
Multiple
BARESD4SOL-CUT 4 AWG Bare Copper, Solid, Cut to Length
Multiple
RMX103WG1000RL 10/3 NM-B Solid Copper Orange 1000'
Multiple
SER4/04/04/02/0-CUT SER Service Entrance Cable, 4/0, Cut to Length
Carlon
B121ADJ Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic
Appleton
L-600 Conduit Locknut, 2", Steel
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Multiple
RMX102WG250CL NM-B - 10/2 Solid Copper Orange 250'
Multiple
RMX103WG250CL 10/3 NM-B Solid Copper Orange 250'
Milbank
U7040-XL-TG-HSP Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless
Hubbell-Raco
772 4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic
Multiple
SEU668-CUT Service Entrance Cable, SEU, CU, 6/2, 8 AWG Ground, Copper, Cut to Length
3M
SI-1 Cable Stacker, Nail-On, Plastic, White
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Multiple
RMX103WG-CUT 10/3 NM-B Solid Copper Orange, Cut to Length
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
nVent Erico
815880 GROUND ROD,GALV,POINTED
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Arlington
NM94 NM Cable Connector, Push-In, Plastic, 1/2" KO Size
Multiple
BARESD4SOL-CUT 4 AWG Bare Copper, Solid, Cut to Length
Bizline
1125-5 BX or NM-B Staple, 1-1/2" L x 9/16" W, Box of 500
Pass & Seymour
77705 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Cantex
EZ44TN Switch/Outlet Box, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Bizline
SG-6 Stud Guard, 1-1/2" x 5", Steel, Nail Sharp Points
Gardner Bender
10-410 Crimp Connector, Steel, 18-10 Awg
Pass & Seymour
3232-TRW Tamper Resistant Duplex Receptacle, 15A, 125V, White
Multiple
RMX102WG-CUT NM-B - 10/2 Solid Copper Orange, Cut to Length
Pass & Seymour
TPJ8-W Duplex Wallplate, 1-Gang, Nylon, White, Jumbo
Broan
1667H Fan Housing Can
Burndy
CZ11 Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Die Cast
Elite Lighting
EZ6IC-AT-W Universal IC Housing, Air-Shut, 6"
Appleton
4CL 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Appleton
4O-1/2 4" Octagon Box, 1-1/2 Deep, 1/2" KOs, Steel
Multiple
BARESD6SOL-CUT 6 AWG Bare Copper, Solid, Cut to Length
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
RMX82WG-CUT NM-B - 8/2 Stranded Copper, Cut to Length
Multiple
200MA 2" PVC Male Terminal Adapter.

Specifications

Type: NM-B
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 8
Type: NM-B
Jacket: PVC, Polyvinyl Chloride
Color: Black
Volts AC: 600
Conductors: 3
Material: Copper
Length: Cut to Length
Gauge: 8

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)