8A, 250V, 218 Series, Time Lag (Slow-Blo)

Item #: 1259781

Cat #: 0218008.MXP

UPC: 079458905007

to view pricing and more.
Documents & Guides
8 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

8 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458905007, 0218008.MXP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 8
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 8
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag