
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2" Hub
Item #: 12599
Cat #: CG90-1250S
UPC: 781381448963
to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hubs Cable Range 0.187 - 0.250 Inch, Steel, Color Code: Blue
Overview
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hubs Cable Range 0.187 - 0.250 Inch, Steel, Color Code: Blue
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381448963, CG90-1250S
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Diameter Range: | 0.125 - 0.187 in |
| Diameter: | 1/2 in |
| Diameter Range: | 0.125 - 0.187 in |
| Material: | Steel |