MS Buckle, 316 Stainless Steel, 0.75 Inc

Item #: 1259940

Cat #: MSBW75-C6

UPC: 074983394050

to view pricing and more.
The Panduit Pan-Steel® buckles are designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. For use with .75" (19mm)

Overview

The Panduit Pan-Steel® buckles are designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. For use with .75" (19mm)
Also known as: 074983394050, MSBW75-C6

Specifications

Length: 100 ft
Color: Natural
Material: Stainless Steel
Width: 0.750 in
Length: 100 ft
Material: Stainless Steel
Color: Natural
Width: 0.750 in