Decorator Wallplate, 1-Gang, 302 Stainless Steel

Item #: 126004

Cat #: 93401

UPC: 095327934015

to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Decorator/GFCI, Stainless Steel 302

Overview

Wall Plate, 1-Gang, Decorator/GFCI, Stainless Steel 302
Also known as: 095327934015, 93401

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decorator
Material: Stainless Steel
Gangs: 1
Color: Stainless
Mounting: Device
Type: GFCI, Decorator
Gangs: 1
Size: Standard
Material: Stainless Steel
Color: Stainless