20W T3 Halogen Lamp

Item #: 126007

Cat #: S1986

UPC: 045923019869

to view pricing and more.
20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 260 Lumens; Bi Pin G4 Base; 24 Volt

Overview

20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 260 Lumens; Bi Pin G4 Base; 24 Volt
Also known as: 045923019869, S1986

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 260
Wattage: 20
Color Rendering Index (CRI): 100
Volts AC: 24
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 2900 (Warm White)
Lumens: 260
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (G4)
Color: Clear
Wattage: 20
Volts AC: 24
Light Technology: Halogen