9W CFL Retrofit LED Lamp, 30K

Item #: 1260145

Cat #: LED9/PB/GX24Q/H/830/G2

UPC: 046135400209

to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 950 Lumen, 3000K, 80 CRI, GX24q 4-Pin Base, Horizontal Configuration, 24 Per Case *Sylvania Part # 40020*

Overview

LED Lamp, 9 Watt, 950 Lumen, 3000K, 80 CRI, GX24q 4-Pin Base, Horizontal Configuration, 24 Per Case *Sylvania Part # 40020*

Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.

Also known as: 046135400209, LED9/PB/GX24Q/H/830/G2

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Lumens: 950
Type: Lamp
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24Q)
Family / Style: SubstiTUBE
Lumens: 950
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (GX24Q)
Color Temperature: 3000 (Warm White)
Type: Lamp
Wattage: 9
Dimmable: No