6D Series 24V 2700K LED Disc Textured White

Item #: 1260239
Cat #: 6D24V27WHT
UPC: 783927551984
Sign In or Register to view pricing and more.
Dimensions Weight 0.15 LBS Height 0.50" Width 2.75" Diffuser Description Frosted Polycarbonate Primary Material Aluminum Shade Dimensions 2 IN Delivered Lumens 190 Dimmable Yes Expected Life Span (Hours) 40000 Lamp Included Integrated Light Source LED Max or Nominal Watt 4.00 Interior/Exterior Interior Location Rating Damp Color Rendering Index 90 Kelvin Temperature 2700K Finish Textured White

Overview

Dimensions Weight 0.15 LBS Height 0.50" Width 2.75" Diffuser Description Frosted Polycarbonate Primary Material Aluminum Shade Dimensions 2 IN Delivered Lumens 190 Dimmable Yes Expected Life Span (Hours) 40000 Lamp Included Integrated Light Source LED Max or Nominal Watt 4.00 Interior/Exterior Interior Location Rating Damp Color Rendering Index 90 Kelvin Temperature 2700K Finish Textured White
Create a stunning lighting effect within glass-faced cabinets or above small, niche spaces with the Kichler 24V LED Accent Disc. This compact, low-voltage light offers significant, yet gently diffused light output, and works with our Kichler 24V power supplies to create a beautiful lighting system. Its sturdy design and textured white finish can install as either a recessed or surface mounted fixture based on the application. Model shown here is 2700K with a textured white finish.
Also known as: 783927551984, 6D24V27WHT

Specifications

Color: Frosted, White
Color: Frosted, White

Customer Reviews

No reviews for this product
(0)