Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 126027
Cat #: 35MR16/T/SP10/C(FRB)-12V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 35Watt 12Volt Spot Beam *Sylvania Part # 58303*

Overview

Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 35Watt 12Volt Spot Beam *Sylvania Part # 58303*
Also known as: 35MR16/T/SP10/C(FRB)-12V

Specifications

Wattage: 35
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
ANSI Code: FRB
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 10°
Wattage: 35
Color Temperature: 3000 (Warm White)
ANSI Code: FRB
Light Technology: Halogen
Angle: 10°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)