
to view pricing and more.
Documents & Guides
6-in-1 Multi-Tool Screwdriver, Length: 7-1/8", Includes: Slotted (3/16", 1/4"), Phillips (#1, #2), Hex (5/16", 1/4")
Overview
6-in-1 Multi-Tool Screwdriver, Length: 7-1/8", Includes: Slotted (3/16", 1/4"), Phillips (#1, #2), Hex (5/16", 1/4")
Versatile multi-bit screwdriver, 6 tools in one Precision machined, hardened steel bits High-grade, rust resistant, chrome-plated finish Soft, cushioned grip for extra comfort and torque Lifetime limited warranty Note: This is not an insulated tool
Also known as: 783310563082, 0153-42C
Specifications
| Length: | 7 1/8 in |
| Type: | Combo Screwdriver, 6 in 1, Screwdriver |
| Length: | 7 1/8 in |
| Type: | Combo Screwdriver, 6 in 1, Screwdriver |