2' 12W T5 LED Lamp, 40K

Item #: 1260433

Cat #: S8694

UPC: 045923086946

to view pricing and more.
Documents & Guides
12 Watt T5 LED; Miniature bi-pin base; 4000K; 50000 Average rated hours; 1450 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single Ended Wiring

Overview

12 Watt T5 LED; Miniature bi-pin base; 4000K; 50000 Average rated hours; 1450 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single Ended Wiring
Also known as: 045923086946, S8694

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Length: 24 in , 2 ft
Color Rendering Index (CRI): 83
Lumens: 1450
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Lumens: 1450
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 12
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Miniature Bi-Pin (G5)