BLM IDDRPM18304C 30HP 1745RPM

Item #: 1260678

Cat #: IDDRPM18304C

UPC: 781568464939

Sign In or Register to view pricing and more.
Documents & Guides
BLM IDDRPM18304C 30HP 1745RPM

Overview

BLM IDDRPM18304C 30HP 1745RPM
Also known as: 781568464939, IDDRPM18304C

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30