2' 12W T5 LED Lamp, 35K

Item #: 1260915

Cat #: S8693

UPC: 045923086939

to view pricing and more.
Documents & Guides
12T5/LED/24-835/BP/HO

Overview

12T5/LED/24-835/BP/HO
Also known as: 045923086939, S8693

Specifications

Lumens: 1400
Wattage: 12
Length: 24 in , 2 ft
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Lumens: 1400
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: No
Material: Safety Coated Glass
Wattage: 12
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277