NK Copper Patch Cord, Category 5e, Black

Item #: 1260928

Cat #: NK5EPC1BLY

UPC: 074983283774

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 1 ft., black UTP cable.

Overview

Netkey copper patch cord, category 5e, 1 ft., black UTP cable.
Also known as: 074983283774, NK5EPC1BLY

Specifications

Length: 1 ft
Material: Copper
Color: Black
Shielding: Unshielded
Length: 1 ft
Color: Black
Material: Copper
Shielding: Unshielded