RP1 BREAKER KIT 3PH 240V 10KA QR23B150

Item #: 1261086

Cat #: MBKQR3150A

UPC: 804766155741

to view pricing and more.
Documents & Guides
No Documents Available
RP1 BREAKER KIT 3PH 240V 10KA QR23B150

Overview

RP1 BREAKER KIT 3PH 240V 10KA QR23B150
Also known as: 804766155741, MBKQR3150A

Specifications

Poles: 3
Amps: 150
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Amps: 150
Interrupt Rating AC: 10 kA