WIRE XHHW 1 RED STR AL

Item #: 1261189

Cat #: XHHW1STRRED5000RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
WIRE XHHW 1 RED STR AL

Overview

WIRE XHHW 1 RED STR AL

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW1STRRED5000RL

Specifications

Color: Red
Gauge: 1 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Red
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Gauge: 1 AWG
Volts AC: 600
Material: Aluminum
Stranding: Stranded