FiberRunner Threaded Rod Trapeze Bracket

Item #: 1261272

Cat #: FRTBWG24BL

UPC: 074983332199

to view pricing and more.
FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket for Wyr-Grid® 24" (610mm) width. Used to support FiberRunner® 4x4, 6x4, and 12x4 Channel above or below the Wyr-Grid® 24" Pathway using the same 1/2" or 12mm threaded rod used to support the WGTB24BL bra

Overview

FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket for Wyr-Grid® 24" (610mm) width. Used to support FiberRunner® 4x4, 6x4, and 12x4 Channel above or below the Wyr-Grid® 24" Pathway using the same 1/2" or 12mm threaded rod used to support the WGTB24BL bra
Also known as: 074983332199, FRTBWG24BL

Specifications

Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Trapeze Support Bracket,
Color: Black
Family / Style: FiberRunner®
Material: Steel
Type: Trapeze Support Bracket,