Metric Wiring Duct Cover

Item #: 1261663

Cat #: C100WH2

UPC: 074983752621

to view pricing and more.
Documents & Guides
Duct cover, 100mm W x 2M length, PVC, white.

Overview

Duct cover, 100mm W x 2M length, PVC, white.
Also known as: 074983752621, C100WH2

Specifications

Length: 2 m
Width: 100 mm
Color: White
Material: PVC
Length: 2 m
Color: White
Width: 100 mm
Material: PVC