CABLE TIE 200LB 30 UV NYL 12 SST M

Item #: 1261953

Cat #: TYM5430X-S

UPC: 786210644899

to view pricing and more.
Documents & Guides
THB TYM5430X-S CABLE TIE 200L

Overview

THB TYM5430X-S CABLE TIE 200L
Also known as: 786210644899, TYM5430X-S

Specifications

Weight Capacity: 200 lbs
Diameter: 9 in
Width: 0.500 in
Length: 30 in
Color: Black
Material: Nylon 12
Weight Capacity: 200 lbs
Width: 0.500 in
Color: Black
Diameter: 9 in
Length: 30 in
Material: Nylon 12