Decorator Wallplate, 1-Gang, Thermoplastic, White

Item #: 126197

Cat #: 90834

UPC: 095327908344

to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Decorator/GFCI, Thermoplastic, White

Overview

Wall Plate, 1-Gang, Decorator/GFCI, Thermoplastic, White
Also known as: 095327908344, 90834

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decorator
Material: Plastic
Gangs: 1
Color: White
Mounting: Device
Type: GFCI, Decorator
Gangs: 1
Size: Standard
Material: Plastic
Color: White