SWITCH FUSIBLE HD 600V 100A 3P NEMA1

Item #: 1262072

Cat #: CH363

UPC: 785901995319

to view pricing and more.
Documents & Guides
SWITCH FUSIBLE HD 600V 100A 3P NEMA1

Overview

SWITCH FUSIBLE HD 600V 100A 3P NEMA1
Also known as: 785901995319, CH363

Specifications

Poles: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 100
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65