Mini Circuit Breaker, 277V, 1P, 6A

Item #: 1262113
Cat #: M9F42106
UPC: 785901671510
Sign In or Register to view pricing and more.
Mini Circuit Breaker, 277 Volts, 1 Pole, 6 Amps, C-Curve, Tunnel Terminal Connection

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 6 Amps, C-Curve, Tunnel Terminal Connection
Also known as: 785901671510, M9F42106

Specifications

Amps: 6
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 6
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)