Dimmable Single Ended Specialty Lamp, 5 W, G4 Bi-Pin/Medium Bi-Pin

Item #: 126213

Cat #: 5T3Q/CL-12V

UPC: 046135586521

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable Single Ended Specialty Lamp, 5 W, G4 Bi-Pin/Medium Bi-Pin Tungsten Halogen Lamp, T3, 60 Lumens *Sylvania Part # 58652*

Overview

Dimmable Single Ended Specialty Lamp, 5 W, G4 Bi-Pin/Medium Bi-Pin Tungsten Halogen Lamp, T3, 60 Lumens *Sylvania Part # 58652*

The Sylvania MINISTAR™ SYL5T3Q/CL low voltage bi-pin lamps may be the world's smallest halogen reflector lamps. They are available in axial versions from 20 to 35 W and side reflector versions from 10 to 20 W. These lamps utilize a high-tech silver coating that not only looks brilliant, but also reduces the thermal load on the luminaire by directing the heat outward.

Also known as: 046135586521, 5T3Q/CL-12V

Specifications

Volts AC: 12
Wattage: 5
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 50
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Base: 2-Pin (G4)
Volts AC: 12
Shape: T3 (Tubular)
Lumens: 50
Light Technology: Halogen
Wattage: 5
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: 2-Pin (G4)