PHUZION HIGH BAY GENERAL PURPOSE 179W LED 26317 LUMENS 4000K

Item #: 1262621

Cat #: PHG-24L-4K-70CRI-AH-P-W-MGG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION HIGH BAY GENERAL PURPOSE 179W LED 26317 LUMENS 4000K CCT 70CRI 480V

Overview

PHUZION HIGH BAY GENERAL PURPOSE 179W LED 26317 LUMENS 4000K CCT 70CRI 480V
Also known as: PHG-24L-4K-70CRI-AH-P-W-MGG

Specifications

Volts AC: 480
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED
Volts AC: 480
Color Rendering Index (CRI): 70
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 24000