Fluorescent Dimmer, Locator Light, Eggshell

Item #: 1262659
Cat #: DVSCF-103P-ES
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Preset Fluorescent, 1000W, 120V, 8A, 3-Way/Single-Pole, Locator Light, Color: Eggshell.

Overview

Diva Preset Fluorescent, 1000W, 120V, 8A, 3-Way/Single-Pole, Locator Light, Color: Eggshell.
Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 120V/8A in eggshell
Also known as: DVSCF-103P-ES

Specifications

Type: 3-Way, Preset, Decora
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Color: Eggshell
Family / Style: Diva
Amps: 8
Type: 3-Way, Preset, Decora
Mounting: Surface
Wattage: 1000
Family / Style: Diva
Volts AC: 120
Poles: 1
Color: Eggshell
Amps: 8

Customer Reviews

No reviews for this product
(0)