This product has been discontinued.

31 Pocket Heavy Duty Multi-Pocket Bag - HxWxD: 18" x 11" x 10"
Item #: 126295
Cat #: 0158-12
UPC: 783310563358
to view pricing and more.
Documents & Guides
31 Pocket Heavy Duty Multi-Pocket Bag - HxWxD: 18" x 11" x 10"Heavy-Duty Multi-Pocket Bag, Dimensions: 18" x 11" x 10", Pockets: (31), Features: Steel Frame Mouth, External Elastic Straps
Overview
31 Pocket Heavy Duty Multi-Pocket Bag - HxWxD: 18" x 11" x 10"Heavy-Duty Multi-Pocket Bag, Dimensions: 18" x 11" x 10", Pockets: (31), Features: Steel Frame Mouth, External Elastic Straps
Constructed of heavy-duty nylon for longer life Thirty-one multi-use reinforced pockets, inside and out help organize tools and accessories Large-opening steel-framed mouth with hinge and zipper for rugged use and easy access to contents Padded handles and adjustable shoulder strap for comfort and versatility Large interior to easily carry power tools, fish tapes and other large tools Wrap around handles with reinforced stitching fully support bag bottom for heavy load capacity Elastic straps on outside of bag for levels, hammers and crowbars
Also known as: 783310563358, 0158-12
Specifications
| Width: | 11 in |
| Type: | Tool Bag |
| Length: | 18 in |
| Height: | 10 in |
| Material: | Nylon |
| Width: | 11 in |
| Length: | 18 in |
| Material: | Nylon |
| Type: | Tool Bag |
| Height: | 10 in |