Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Zinc Coated Finish, Application: Commercial, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN
Overview
Wallplate, Zinc Coated Finish, Application: Commercial, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN
Also known as: 095327890731, 89073
Specifications
No Specifications Available