Cone Reflector Trim, 5", Matte White

Item #: 126315
Cat #: 1013WH
UPC: 784197101305
Sign In or Register to view pricing and more.
Documents & Guides
Cone Reflector Trim, Diameter: 5 inch, Color: Matte White

Overview

Cone Reflector Trim, Diameter: 5 inch, Color: Matte White
Also known as: 784197101305, 1013WH

Specifications

Color: Matte White
Diameter: 5 in
Type: Cone Trim
Color: Matte White
Type: Cone Trim
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)