300W FLOOD TRUNION W/PHOTOCELL 277V

Item #: 1263262

Cat #: FXLED300T/PCS2

UPC: 019813250397

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
300W FLOOD TRUNION W/PHOTOCELL 277V

Overview

300W FLOOD TRUNION W/PHOTOCELL 277V
Also known as: 019813250397, FXLED300T/PCS2

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 300
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 45171
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 300
Color: Bronze
Lumens: 45171