LED Flood Light, 300W, Slipfitter, Dimming, 120/277 Photocell, Bronze

Item #: 1263264

Cat #: FXLED300SF/D10/PCT

UPC: 019813680446

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, 300 Watts, with Slipfitter, 0-10V Dimming, 120/277 Twistlock Photocell, Bronze

Overview

LED Flood Light, 300 Watts, with Slipfitter, 0-10V Dimming, 120/277 Twistlock Photocell, Bronze
Also known as: 019813680446, FXLED300SF/D10/PCT

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 300
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 45171
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 300
Color: Bronze
Lumens: 45171