Drive, AC, 380-480VAC 3-Phase, 5A, 2/3HP Normal Duty & Heavy Duty

Item #: 1263342

Cat #: 20F11ND5P0JA0NNNNN

UPC: 889508555218

to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 5 Amps, (Frame 1, 3 Horse Power Normal Duty, 2 Horse Power Heavy Duty / Frame 2, 3 Horse Power Normal Duty, 3 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM) *** Rockwell Automation Preferred Product ***

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 5 Amps, (Frame 1, 3 Horse Power Normal Duty, 2 Horse Power Heavy Duty / Frame 2, 3 Horse Power Normal Duty, 3 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM) *** Rockwell Automation Preferred Product ***

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 889508555218, 20F11ND5P0JA0NNNNN

Specifications

Type: AC Drive
Amps: 5
Horsepower: 3, 2
Volts AC Range: 380 - 480
Special Program: Rockwell Automation Preferred Product
Type: AC Drive
Horsepower: 3, 2
Special Program: Rockwell Automation Preferred Product
Amps: 5
Volts AC Range: 380 - 480