Safety Contactor, IEC, 116 A, 24-60 V 50-60 Hz / 24-60 V DC, 3 NO P

Item #: 1263488

Cat #: 100S-E116KJ12CL

UPC: 889508536798

to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 116 A, 24-60 V 50-60 Hz / 24-60 V DC, 3 NO Poles, 1 NO 1 NC Aux Cont, Cl A

Overview

Safety Contactor, IEC, 116 A, 24-60 V 50-60 Hz / 24-60 V DC, 3 NO Poles, 1 NO 1 NC Aux Cont, Cl A

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E116KJ12CL from Rockwell Automation® is an 116 A, 24-60 V 50-60 Hz / 24-60 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts cable clamp connections.

Also known as: 889508536798, 100S-E116KJ12CL

Specifications

Poles: 5
Amps: 116
Type: Safety Contactor
Volts AC Control Range: 24 - 60
Volts DC Control Range: 24 - 60
Poles: 5
Type: Safety Contactor
Volts DC Control Range: 24 - 60
Amps: 116
Volts AC Control Range: 24 - 60