Combo Wallplate, 3-Gang, (2) Toggle/(1) Duplex, Steel, White, Jumbo

Item #: 126360

Cat #: 86883

UPC: 095327868839

to view pricing and more.
Documents & Guides
3-Gang Wall Plate, (2) Toggle, (1) Duplex, Steel, White, Jumbo

Overview

3-Gang Wall Plate, (2) Toggle, (1) Duplex, Steel, White, Jumbo
Also known as: 095327868839, 86883

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decorator
Size: Jumbo
Gangs: 3
Mounting: Device
Color: White
Material: Steel
Type: Toggle Switch, Combination Plate, GFCI, Decorator
Gangs: 3
Color: White
Size: Jumbo
Mounting: Device
Material: Steel