Safety Contactor, 100S, 9 A, Line Side, 24VDC (w/Electronic Coil), 3NO/1NO, 4NC Auxiliary

Item #: 1263601

Cat #: 100S-C09EJ304BC

UPC: 662074993680

to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 9 Amp, Line Side, 24 Volt DC (w/Electronic Coil), 3 Normally Open, 1 Normally Closed, 4 Normally Closed, Auxiliary Bifurcated Contact

Overview

Safety Contactor, 100S, 9 Amp, Line Side, 24 Volt DC (w/Electronic Coil), 3 Normally Open, 1 Normally Closed, 4 Normally Closed, Auxiliary Bifurcated Contact

Bulletin 100S-C/104S-C safety contactors provide mechanically linked positively guided contacts, required in feedback circuits of modern safety applications. The mechanically linked N.C. auxiliary contacts do not change state when a power pole welds. In addition, the gold-plated bifurcated auxiliary contacts are ideally suited for low-energy applications or feedback control circuits with multiple series connected N.C. auxiliary contacts.

Also known as: 662074993680, 100S-C09EJ304BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 9
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 9