20W A21 LED Lamp, 27K

Item #: 1263860

Cat #: S8735

UPC: 045923087356

to view pricing and more.
Documents & Guides
20 Watt - LED A21 High lumen output; 2700K; Medium Base; 120V

Overview

20 Watt - LED A21 High lumen output; 2700K; Medium Base; 120V
Also known as: 045923087356, S8735

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 20
Lumens: 2350
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 20
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Lumens: 2350
Color Rendering Index (CRI): 80
Light Technology: LED