Breaker, Main, 225A, 240V, with Terminals, ED Frame, for PRL1A

Item #: 1263878

Cat #: BKED225

UPC: 786689030858

to view pricing and more.
Documents & Guides
225 Amp Main Breaker Kit for PRL1A, Top or Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

Overview

225 Amp Main Breaker Kit for PRL1A, Top or Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

Eaton's Pow-R-Line 1a lighting panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. In addition, these panelboards are designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 240 Vac and 600 A applications.

Also known as: 786689030858, BKED225

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Amps: 225
Volts AC: 240
Interrupt Rating AC: 65 kA
Type: Main Breaker
Mounting: Panel
Volts AC: 240
Phase: 3, 1
Amps: 225
Interrupt Rating AC: 65 kA