125A, 480V Main Breaker Kit for PRL2A

Item #: 1263879

Cat #: BKFD125

UPC: 786689030889

to view pricing and more.
Documents & Guides
125 Amp Main Breaker Kit for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0

Overview

125 Amp Main Breaker Kit for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0

Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.

Also known as: 786689030889, BKFD125

Specifications

Type: Main Breaker
Phase: 3, 1
Volts AC: 480, 277
Amps: 125
Interrupt Rating AC: 35 kA
Type: Main Breaker
Volts AC: 480, 277
Interrupt Rating AC: 35 kA
Phase: 3, 1
Amps: 125