Breaker, Main Kit, 225A, 240/480V, with Terminals, FD Frame

Item #: 1263881

Cat #: BKFD225

UPC: 786689030742

to view pricing and more.
Documents & Guides
225 Amp Main Breaker Kit for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

225 Amp Main Breaker Kit for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Eaton's  Pow-R-Line 2a lighting and appliance panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 480 Vac, 250 Vdc and 600 A applications.

Also known as: 786689030742, BKFD225

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Volts AC: 480, 277
Amps: 225
Interrupt Rating AC: 35 kA
Type: Main Breaker
Mounting: Panel
Amps: 225
Phase: 3, 1
Volts AC: 480, 277
Interrupt Rating AC: 35 kA