M12 FUEL™ 2-Tool Combo Kit: 1/2" Drill Driver and 1/4" Hex Impact Driver

Item #: 1264023

Cat #: 2596-22

UPC: 045242511495

to view pricing and more.
Documents & Guides
M12 Kit, Cordless Tool Kit, Includes: 1/2" Drill / Driver (2503-20), 1/4" Hex Impact Driver (2553-20), (1) M12 REDLITHIUM™ Compact Battery Pack (48-11-2401), M12 Charger (48-59-2401) & (1) Contractor Bag

Overview

M12 Kit, Cordless Tool Kit, Includes: 1/2" Drill / Driver (2503-20), 1/4" Hex Impact Driver (2553-20), (1) M12 REDLITHIUM™ Compact Battery Pack (48-11-2401), M12 Charger (48-59-2401) & (1) Contractor Bag

The 2596-22 M12 FUEL™ 2-tool Combo kit is the most capable and most compact 12 V drill driver and impact driver Combo kit on the market. Included is the M12 FUEL™ drill driver (2503-20), the most capable, lightest weight and most compact 12 V drill in the market. At only 6.6 in. and 2.8 lbs of weight it is the best drill to use in compact spaces. It delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in-lbs of torque. Also included, the M12 FUEL™ 1/4 in. hex impact (2553-20), the fastest driving speed, most compact with 4- mode drive control impact driver in the market. At 3,300 RPM the impact drives screws over 20% faster than competitors. At 5.1 in. in length it allows for unmatched access in tight spaces. The 4-mode drive control provides greater control over output speed and power for greater versatility by delivering 0-1, 300 RPM in mode 1, 0-2, 400 RPM in mode 2 and 0-3, 300 RPM in mode 3. Mode 4 is self-tapping screw mode which is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.

Also known as: 045242511495, 2596-22

Features & Benefits

  • M12 fuel 1/4 in. hex impact: POWERSTATE brushless motor delivers 1300 in./lbs. of fastening torque for faster driving speeds
  • M12 fuel drill driver: 1700 RPMs for faster drilling speeds and 350 in./lbs. of peak torque
  • 1/2 in. all metal chuck for maximum grip and bit retention
  • E-clutch for consistent repeatability in driving applications
  • Lightest weight in its class for tool belt portability and less fatigue in the work day
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • 4-mode drive control provides greater control over output speed and power

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12