Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1264053

Cat #: UTP28X40BU

UPC: 074983756056

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 40ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 40ft.
Also known as: 074983756056, UTP28X40BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper