15000 NOMINAL LUMENS STANDARD EFFICIENCY CLEAR ACRYLIC

Item #: 1264152

Cat #: IBG-15000LM-SEF-ACL-GND-MVOLT-OZ10- 40K-80CRI-DWH

UPC: 190887573237

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40K-80CRI-DWH 15000 NOMINAL LUMENS STANDARD EFFICIENCY CLEAR ACRYLIC 0.125IN GENERAL DISTRIBUTION 120V-277V OSRAM LED DRIVER 0-10V DIMMING 4000K 80 COLOR RENDERING INDEX WHITE

Overview

40K-80CRI-DWH 15000 NOMINAL LUMENS STANDARD EFFICIENCY CLEAR ACRYLIC 0.125IN GENERAL DISTRIBUTION 120V-277V OSRAM LED DRIVER 0-10V DIMMING 4000K 80 COLOR RENDERING INDEX WHITE
Also known as: 190887573237, IBG-15000LM-SEF-ACL-GND-MVOLT-OZ10- 40K-80CRI-DWH

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Wattage: 97
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Color Rendering Index (CRI): 80
Wattage: 97
Dimmable: Yes
Lumens: 15000
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277